Shop All Supports
Powerplay
20 in. Universal Knee Immobilizer
Mfr # PO47363
Zoro # G903963638
$55.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Practical universal knee immobilizer can be cut to fit a range of sizes
- Movable medial and lateral stays can be placed in any desired position
- Made with a soft medical grade foam
- Immobilization is obtained by six removable steel stays
- Four easy loop lock closures
- Includes a removable elastic patella closure
- Color - Blue
- Size - 20 in.
- Dimension - 12 x 1 x 16 in.
- Item Weight - 0.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54594)
- GRAHAM FIELD Lumex Patient Lift Charger (DPL650ADP)
- SUNX Sunscreen, 6 oz, Bottle, 50 SPF (18-907G)
- STANLEY ARIAL Universal Transmitter, 3V, Tan (54350)
- POWERPLAY 16 in. Universal Knee Immobilizer (PO20806)
- ERGOACTIVES Ergoactives A036 Ergobaum Royal Single Unit (A036)
- FABRICATION ENTERPRISES Comfy Splints„¢ Comfy Ambulating Boot Orthosis, Adult (24-2298)
- KT TAPE Kt Tape 351487 Pro-Synth Pre-Cut Tape; Yellow (351487)
- OTTOBOCK Ottobock 29U24-R45-48 Walk-on Reaction Strap & Liner - Right; Extra Large (29U24=R45-48)
- EARTH EDGE Earth Edge EE000926-5 20 x 15 x 2 in. Super Cushy Pad - Black (EE000926-5)
- MEDLINE Tracheotomy Philadelphia Cervical Collar, Large, 4.25 in. x 16 in. - 19 in. (ORT12400L)
- Powerplay Supports