Shop All Tool Boxes
Powerplay
19 in. Hand Away Tool Box with Tray
Mfr # PO1852717
Zoro # G310064256
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Removable Tray
- Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerplay
- MFR # PO1852717
- Zoro # G310064256
- UPC # 756873102432
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 19 in |
Details
Item | Tool Box |
Includes | Removable Tray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Screwdriver No.900 +3x150 (900P3150)
- MORTON Aluminum Hand Knob, 3/8"-16 x 3" Steel Screw (HKS-3730A)
- VULCAN Puller Tack Claw 5In (JLO-0323L)
- TEKTON 3/4 Inch Drive x 1-13/16 Inch 12-Point Socket (SHD32246)
- DEWALT DWST One Touch Tool Box, Plastic, Black, 24 in W x 11 in D x 11 in H (DWST24082)
- CONTICO 3725 Pro TuffBin 50 Gallon Black Polypropylene Toolbox with Keyed Lock (2743725LBK)
- STEEL GRIP Steel Grip Tool Box, Steel, Red, 19 in W (2006964)
- ZIPLEVEL Ziplevel ZLC-RCC Standard Shipping Case (ZLC-RCC)
- POWERBUILT Rapid Box Slant Front Tool Box, Steel, Red, 26 in W x 18 in D x 19 in H (240311)
- APOLLO TOOLS 3 Piece Tool Box - Pink (DT5005P)
- MILWAUKEE TOOL PACKOUT 16 QT Compact Cooler + Compact Tool Box + Low-Profile Organizer, Polymer, Black/Red (48-22-8460, 48-22-8422, 48-22-8431)
- Powerplay Tool Boxes