Shop All Handheld Flashlights
Powerplay
160 LED Rechargeable Work Light
Mfr # PO9956
Zoro # G404146998
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerplay
- MFR # PO9956
- Zoro # G404146998
- UPC # 657248053123
- Country of Origin China
- Category Handheld Flashlights
Description
Shine more light on the problem with the 160 LED Rechargeable Cordless Work Light. Hang this work light from the hood when working on the car attach it to the water heater when relighting the pilot light or hang it from the pipes when unclogging a drain. Keep a Cordless Work Light in the truck for roadside repairs one in the toolbox for jobs around the house and one in the camper for night time illumination. Don’t get left in the dark. The Cordless Work Light provides 3 hours illumination on a full charge so you will have plenty of time to get the job done. Rechargeable Ni-MH batteries are included so the light is ready to use after its first charge. A 120 volt wall charger and 12 volt auto charger are also included so you can charge the light just about anywhere. A built-in hook hangs easily from the hood. Features: Use for automotive and home repair camping and roadside emergencies Includes rechargeable Ni-MH Batteries a 120 volt AC/DC adapter and a 12V car plug charger Cordless design makes the light easy to use almost anywhere Provides 3 hours illumination on a full charge so you will have plenty of time to get the job done Charge time: 5-6 hours 160 bright LED lights provide bright and clear illumination and lasts much longer than standard bulbs Input:120V AC 60 Hz Output: 12V DC 300mA Measures: 2.5 inches wide x 2.5 inches deep x 21.5 inches long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39727W)
- MAGLITE Charger Adapter Cable (V1-V2/ V2-V1) (ARXX228K)
- ILB GOLD Bulb, LED Shape Pl, Replacement For Feit Electric, Pl26E/V/841/LED (PL26E/V/841/LED)
- NIGHTSTICK Intrinsically Safe Angle Light (XPP-5566GX)
- ENERGIZER Flashlight Led Gray 130L (ENPMHH11E)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90952)
- STREAMLIGHT Yellow Rechargeable Led Industrial Handheld Flashlight, SC, 260 lm lm (76412)
- COAST CUTLERY PX1R Rechargeable Flashlight (PX1R)
- LASTPLAY 650 Lumen Rechargeable LED Slim Light with Top Flash Light (LA3656248)
- SCIPIO 6-inch Tactical Flashlight 180 Lumens Lightweight with Adjustable Beam (S3201D)
- COAST CUTLERY G22 BLK LED Pen Light (30118)
- Powerplay Handheld Flashlights