Shop All 12 Volt Adapters
Powerocks
POWEROCKS 314998 SmartSeries Dual USB 3.1A Rapid USB Car Charger for Apple & Android Devices
Mfr # 200244
Zoro # G703746066
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerocks
- MFR # 200244
- Zoro # G703746066
- UPC # 822445120927
- Country of Origin China
- Category 12 Volt Adapters
Description
Easily charge your mobile devices, even while on the go, with the Smart series Dual USB Charger. This charger plugs directly into your car's DC port and is compatible with any USB-powered device. Simply plug in your device's charging cable to start charging. The car charger features two USB ports, one with a 1A output and one with a 2A output, so you can easily charge both a phone and tablet at the same time! Plus, it also has a 3100mA output, meaning your devices charge quickly and safely so you can have plenty of power by the time you reach your destination.
Features:- Easily charge your portable devices while in the car
- Charger is compatible with any USB-powered device (charging cables not included)
- Features two USB ports, one 1A output and one 2A output, so you can easily charge a phone and tablet at the same time
- 3100mA output allows for rapid and safe charging of all your devices
- Charger is compatible with standard vehicle DC charging ports
- Color : White
- Compatibility : USB-powered devices
- Input : 12-24V DC
- Output : 5V 3.1A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HORSE PERFORMANCE -12 MALE TO MALE 1-1/16" X 12 AN/JIC FLARE UNION - BLACK (815-12-2)
- ACDELCO Valve Asm-Brk Press Mod, 25879231 (25879231)
- LUMAPRO Miniature Lamp, 1004, 12W, B6, 12.8V, PK10 (1004-10PK)
- BUYERS PRODUCTS Black Powder Coated Steel Retractable Truck Step (5232000)
- ROADPRO 6x9 Aluminum Pans for 12-Volt Portable Roaster RPSC200 6-Pack (RPSC90696)
- FRANZUS Adapter Plug Travel Lite (NW1X)
- TRUCKSPEC Fused Cigarette Lighter Adapter, 12-Volt (TSP-311)
- ROADPRO Cigarette LighterAdapter, Illuminated, 12V (RP-223)
- GET POWER GetPower AC Single USB Car Charger (CWP-DCUSB-MULTI)
- POWER UP! DC Car Charger 3.4a w/1USB - Micro USB (191-054318)
- EATON BUSSMANN Cooper Bussmann 245022 60A Female Maxi Fuse - Yellow (245022)
- Powerocks Automotive Electrical