POWEROCKS 307437 Tetris 2 6000mAh Universal Extended Battery; Pink
Mfr # 370818
Zoro # G904165635
Product Information
- Brand Powerocks
- MFR # 370818
- Zoro # G904165635
- UPC # 952268702599
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Never be without power again with the Powerocks Tetris 2 6000mAh Universal Extended Battery. Conveniently small, and surprisingly powerful, the Powerocks Tetris 2 will charge your electronic devices safely and quickly when life takes you away from an outlet, making it ideal for travel or those with busy schedules. Compatible with USB-powered devices, it features a 6000mAh battery capacity that gives you enough power to fully charge most smart phones at least two full times. Plus, it has 2 USB power ports so you can easily charge multiple USB devices at once! Included is a USB to microUSB cable for easy charging or recharging, as well as a carry pouch to help keep the Tetris protected while you're on the go.
Features:- AC charger and power bank all in one convenient device
- Features a 6000mAh battery capacity that gives you enough power to fully charge most smart phones at least 2 full times
- Includes two USB power ports so you can charge or re-charge multiple devices at once
- Charges iPhones, Androids, smart phones, tablets, e-readers, cameras, GPS devices, portable gaming devices, and other USB-powered devices
- Easy-to-use portable battery can charge your devices just as fast as a standard wall outlet
- AC prongs easily fold in for convenient portability and storage while you're on the go
- Comes complete with a USB to mircoUSB charging cable, or you can easily use your own USB charging cable (additional cables not included)
- Built-in LED lights let you check the power status of the Tetris with just a push of a button
- Engineered with smart chip technology to prevent damage to devices
- Powerocks Tetris Rechargeable Battery
- USB to MicroUSB Cable
- Carrying Pouch
- User Manual
- Color : Pink
- Compatibility : USB-powered devices including smart phones, tablets, camera, portable gaming devices, and more
- Number of USB Ports: 2
- Battery Capacity : 6000 mAh
- Tetris Charge Time: Up to 2 hours
- Charge Retention : 3 to 6 months
- Input : AC 100-240V/0.4A (max), 50/60 Hz
- Output (Per Port) : DC 5V, 1A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Voice and Data Patch Cord, 14 ft L, PK10 (15170)
- DURACELL Procell Professional Alkaline Batteries - Size Aaa, Aaa, 24PK (DURPC2400)
- SPECO TECHNOLOGIES Attenuator, Mono, 10W, SS (WAT10)
- MIGHTY MAX BATTERY YTX14-BS Repl Btry For HONDA VT750CDA, B, C, D Shadow A.C.E. Deluxe 02-03 (YTX14-BS110)
- DANTONA Solar Light Battery, LIFE-PK-1 (LIFE-PK-1)
- MIGHTY MAX BATTERY Lithium Battery Replacement for Peugeot X-Fight 100 00-01 (MAX3880106)
- DANTONA Battery, L37A136-4-3-2W (L37A136-4-3-2W)
- BATTERY CLERK AJC® Lithonia ELB06042 6V 4.5Ah Emergency Light Battery (ELB06042-Lithonia-6V-4.5Ah-ELB)
- DANTONA Battery, L74A26-2-1-2W (L74A26-2-1-2W)
- ILC Replacement for Zebra Rw420 (RW420 ZEBRA)
- ILC Replacement for Motorola Ep450 (EP450 MOTOROLA)
- Powerocks Specialty Rechargeable Batteries