Powerocks 200259 Thunder Power 9000mAh Power Bank Portable Charger with Lightning Cable; Silver & Black
Mfr # 200259
Zoro # G804160846
Product Information
- Brand Powerocks
- MFR # 200259
- Zoro # G804160846
- UPC # 822445124536
- Country of Origin China
- Category Portable Device Chargers
Description
Never find yourself stuck with a dead battery again when you keep this Powerocks Thunder Power 9000mAh Portable Charger by your side. This charger provides you with up to 9000mAh of power, enough to recharge a smartphone up to 3 full times and a tablet twice! Plus, it includes dual USB ports so you can easily recharge two devices at the same time. Included with the charger is a USB to Lightning cable, ideal for recharging iPads, iPhones, and more, or you can use one of your own charging cables for even more compatibility. And, you'll even get a special DI ScreenDr Antimicrobial 2 oz Screen Cleaning Kit, perfect for keeping that touchscreen device fresh and clean.
Features- Ideal for charging a wide range of devices whenever life takes you away from an outlet
- Features a 9000mAh capacity, which can recharge a typical smartphone 3 times and a tablet 2 times
- Includes dual USB ports, one with a 2.1A output and one with a 2.4A output, so you can charge up to two tablets at once
- Comes complete with a USB to Lightning cable, ideal for all of your Apple devices
- For more compatibility, switch out the USB cable for one of your other charging cables additional cables not included
- When it's time to recharge, use the included microUSB cable to recharge the Powerocks in just 5 hours
- Also comes complete with the DI ScreenDR Antimicrobial 2 oz Screen Cleaning Kit with spray and cloth
- Spray cleans to a brilliant shine while antimicrobial ingredients prevent the regrowth of stain or odor-causing bacteria
- Color: Black & Silver
- Capacity: 9000mAh
- Compatibility: Devices with Lightning adapters or other devices that use USB charging cables additional cables not included
- Number of USB Ports: 2
- Input: 5V/2.0A
- Output I: 5 +/- 0.25V/2.1A
- Output II: 5 +/- 0.25V/2.4A
- Charging Time: About 5 hours
- Warranty: One Year Limited Manufacturer Warranty
- Dimension: 4.1" H x 2.6" W x 0.9" D
- Weight: 192g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Mono Potentiometer 10k (10KLVC-DW)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (3AA-B)
- DURACELL Duracell Optimum AA Alkaline Battery, 4 PK (OPT1500B4PRT)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Powercell PC6120 (ML12-6F300832)
- SPIGEN Essential Wireless Charging Pad 10W, White (000CH22588)
- EMATIC 1,500 mA Wireless Charging Pad with USB Charging Cable (MWCH1500)
- DEWALT Worksite USB PD Charger, 1-Port, 30W (131 9872 DW2)
- HONEYWELL Docking Station Cradle, 10" L, 14" W (T02-0403-000)
- SCANSTRUT ROKK 10W Nest Waterproof Wireless Phone Charging Pocket (SC-CW-06F)
- DEWALT Powerbank (215 1643 DW2)
- VENTEV 15W Wireless Magnetic Charger, Silver (MC5-SLV255438)
- Powerocks Portable Device Chargers