Shop All Staples
Powernail
Flooring Staples, 15.5 ga, 1-1/2 in Leg L, Steel, 5000 PK
Mfr # PS1505
Zoro # G8858871
product price: $41.89
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 15.5
- Crown Width 1/2 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1-1/2 in |
Crown Width | 1/2 in |
Details
Item | Flooring Staples |
Gauge | 15.5 |
Material | Steel |
Finish | Galvanized |
Description
Floor Staple,15.5 ga.,1 -1/2 In.,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 3/8 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (01316)
- HILLMAN 290250 0.375 in. Washer Bonded Box of 100 (5304738)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.96 mm Flange Dia., 14.86 mm L, Steel (BTI-AHS4T-610-4.2/B)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1 1/2 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP365)
- POWERNAIL Flooring Staples, 15.5 ga, 2 in Leg L, Steel, 5000 PK (PS2005)
- POWERNAIL Flooring Staples, 15.5 ga, 1-3/4 in Leg L, Steel, 5000 PK (PS1755)
- POWERNAIL Flooring Staples, 15.5 ga, 2 in Leg L, Steel, 7700 PK (PS20077)
- POWERNAIL Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (PS18150)
- POWERNAIL Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (PS18100)
- POWERNAIL Staples, 18 ga, Narrow Crown, 7/8 in Leg L, Steel, 5000 PK (PS18087)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PS-150Z)
- Powernail