Shop All Finishing Nails
Powernail
Collated Stainless Steel Flooring Nail, 2 in L, 16 ga, L-Head Head, 1000 PK
Mfr # LSS20016
Zoro # G8858759
product price: $85.99
/pk 1000, $0.09/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type L-Style
- Leg Length (In.) 2
- Gauge 16
- Construction 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powernail
- MFR # LSS20016
- Zoro # G8858759
- UPC # 725620000239
- Country of Origin United States
- Category Finishing Nails
Dimensions
Leg Length (In.) | 2 |
Details
Type | L-Style |
Gauge | 16 |
Construction | 304 Stainless Steel |
Item | SS Cleat,16 ga.,2",L-Style,Package Quantity 1000 |
Description
SS Cleat,16 ga.,2 In.,L-Style,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 5/16 in, 2 in, Stainless Steel, Hex Hex Drive, 8 PK (65064)
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in Length, 50 PK (5028CSP)
- HHIP 0.409" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0409)
- SABERDRIVE Deck Screw, #12 x 4 in, Steel, Torx Drive, 212 PK (56057)
- HILLMAN Lb 10D Brt Finish Nail (461375)
- GRIP-RITE 1-1/2" 16 Ga. Angled Strip Finish Nails 20 deg, 1000PK (GRAF112M)
- AIR LOCKER 15 Gauge Angled Finish Nails - 1-1/4" (2500 / Pack) (DA15125)
- HILLMAN Hillman Fasteners 461791 6 oz. Copper Slating Nails; 1.5 in. x 11 (196417)
- PASLODE Paslode 650282 1.25 in.Finish Nail; 16 Gauge (845943)
- GRIP-RITE FINISH NAILS 15GA 2-1/2in. (GRFN1540)
- GRIP-RITE 3D 1-1/4 in. Trim Coated Aluminum Nail Brad Head 4 oz (114ATRMW4)
- Powernail Finishing Nails