Shop All Pneumatic Nails
Powernail
Collated Flooring Nail, 2 in L, 16 ga, L-Head Head, 5000 PK
Mfr # L200165
Zoro # G8858549
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Gauge 16 ga
- Head Type L-Head
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powernail
- MFR # L200165
- Zoro # G8858549
- UPC # 725620001380
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Details
Item | Collated Flooring Nail |
Gauge | 16 ga |
Head Type | L-Head |
Collation Configuration | Strip |
Description
Floor Nail,16 ga.,2 In.,L-Style,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External-E E-Clip, Steel Black Phosphate Finish, 1.375 in Shaft Dia (SE-137)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 29/64 in Dia., Zinc Alloy, Plain (801420-13-PK100)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Steel, Zinc Plated, 25 PK (60644)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1/2 in L, 100 PK (MB3812)
- POWERNAIL Collated Flooring Nail, 2 in L, 16 ga, L-Head Head, 1000 PK (L20016)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head, 5000 PK (L175185)
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 20 ga, L-Head Head, 1000 PK (L12520)
- POWERNAIL Collated Flooring Nail, 1-1/2 in L, 16 ga, L-Head Head, 5000 PK (L150165)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 16 ga, L-Head Head, 5000 PK (L175165)
- POWERNAIL Collated Flooring Nail, 1-1/2 in L, 18 ga, L-Head Head, 5000 PK (L150185)
- BOSTITCH Collated Framing Nail, 3 in L, Coated, Round Head, 28 Degrees (S10D-FH)
- Powernail Pneumatic Nails