Shop All Pneumatic Nails
Powernail
Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head, 5000 PK
Mfr # L175185
Zoro # G8858591
product price: $70.85
/pk 5000, $0.01/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/4 in
- Gauge 18 ga
- Head Type L-Head
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powernail
- MFR # L175185
- Zoro # G8858591
- UPC # 725620001410
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/4 in |
Details
Item | Collated Flooring Nail |
Gauge | 18 ga |
Head Type | L-Head |
Collation Configuration | Strip |
Description
Floor Nail,18 ga.,1-3/4 In.,L-Style,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Cotter Pin, 1/8" x 5", SS300 PL (CPS-125-5000)
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 5/64 in Ht, 50 PK (1LAH1)
- ZORO SELECT M4-0.70 x 20 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0020)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 2 PK (U70411.062.0600)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head, 1000 PK (L17518)
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 20 ga, L-Head Head, 1000 PK (L12520)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 16 ga, L-Head Head, 1000 PK (L17516)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 16 ga, L-Head Head, 5000 PK (L175165)
- POWERNAIL Collated Flooring Nail, 2 in L, 16 ga, L-Head Head, 1000 PK (L20016)
- POWERNAIL Collated Flooring Nail, 1-1/2 in L, 16 ga, L-Head Head, 1000 PK (L15016)
- BOSTITCH Collated Framing Nail, 1-1/2 in L, 11 ga, Round Head, 15 Degrees (C4R90BDSS-316)
- Powernail Pneumatic Nails