Shop All Pneumatic Nails
Powernail
Collated Flooring Nail, 1-3/4 in L, 16 ga, L-Head Head, 1000 PK
Mfr # L17516
Zoro # G8858722
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/4 in
- Gauge 16 ga
- Head Type L-Head
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powernail
- MFR # L17516
- Zoro # G8858722
- UPC # 725620000048
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/4 in |
Details
Item | Collated Flooring Nail |
Gauge | 16 ga |
Head Type | L-Head |
Collation Configuration | Strip |
Description
Floor Nail,16 ga.,1-3/4 In. L-Style,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3.5-0.60 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD035160-100P1)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 100 PK (M04114.060.0035)
- L.H. DOTTIE #8-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC83212)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Advanced Corrosion Resistance Finish, 100 PK (1268)
- POWERNAIL Collated Flooring Nail, 1-1/2 in L, 16 ga, L-Head Head, 5000 PK (L150165)
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head, 1000 PK (L12518)
- POWERNAIL Collated Flooring Nail, 1-1/2 in L, 18 ga, L-Head Head, 1000 PK (L15018)
- POWERNAIL Collated Flooring Nail, 1-1/2 in L, 16 ga, L-Head Head, 1000 PK (L15016)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head, 5000 PK (L175185)
- POWERNAIL Collated Flooring Nail, 2 in L, 16 ga, L-Head Head, 5000 PK (L200165)
- FREEMAN Collated Finishing Nail, 15 ga, Galvanized, 34 Degrees (AF1534-15)
- Powernail Pneumatic Nails