Shop All Pneumatic Nails
Powernail
Collated Flooring Nail, 1-1/4 in L, 20 ga, L-Head Head, 5000 PK
Mfr # L125205
Zoro # G8858783
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/4 in
- Gauge 20 ga
- Head Type L-Head
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powernail
- MFR # L125205
- Zoro # G8858783
- UPC # 725620001458
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/4 in |
Details
Item | Collated Flooring Nail |
Gauge | 20 ga |
Head Type | L-Head |
Collation Configuration | Strip |
Description
Floor Nail,20 ga.,1-1/4 In.,L-Style,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, 1/4" x 1-1/2 in, Climaseal Steel Hex Head Hex Drive, 250 PK (1048000)
- ZORO SELECT Wood Screw, #10, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (KK.MET.SCR.100)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (931326)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 20 mm Length, 25 PK (FB3MSHCAPS61020P25)
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head, 5000 PK (L125185)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 16 ga, L-Head Head, 1000 PK (L17516)
- POWERNAIL Collated Flooring Nail, 2 in L, 16 ga, L-Head Head, 1000 PK (L20016)
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head, 1000 PK (L12518)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head, 5000 PK (L175185)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head, 1000 PK (L17518)
- GRIP-RITE Pneumatic Nail, 2-3/8 in L, Bright, Round Head, 28 Degrees (GRW8H1)
- Powernail Pneumatic Nails