Shop All Pneumatic Nails
Powernail
Collated Flooring Nail, 1-1/4 in L, 20 ga, L-Head Head, 1000 PK
Mfr # L12520
Zoro # G8858740
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/4 in
- Gauge 20 ga
- Head Type L-Head
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powernail
- MFR # L12520
- Zoro # G8858740
- UPC # 725620000277
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/4 in |
Details
Item | Collated Flooring Nail |
Gauge | 20 ga |
Head Type | L-Head |
Collation Configuration | Strip |
Description
Floor Nail,20 ga.,1-1/4 In.,L-Style,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/4X1.0DSL)
- SPAX Sheet Metal Screw, #8 x 3/4 in, Yellow Zinc Plated Flat Head (4101020400202)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 1 1/2 in Lg (Z0683)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 10 mm L, 50 PK (M51010.050.0010)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head, 5000 PK (L175185)
- POWERNAIL Collated Flooring Nail, 1-1/2 in L, 16 ga, L-Head Head, 5000 PK (L150165)
- POWERNAIL Collated Flooring Nail, 1-1/2 in L, 16 ga, L-Head Head, 1000 PK (L15016)
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 20 ga, L-Head Head, 5000 PK (L125205)
- POWERNAIL Collated Flooring Nail, 2 in L, 16 ga, L-Head Head, 5000 PK (L200165)
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head, 5000 PK (L125185)
- SENCO 5000CT 114Brad Nail (AX15EAA)
- Powernail Pneumatic Nails