Shop All Pneumatic Nails
Powernail
Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head, 1000 PK
Mfr # L12518
Zoro # G8858768
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/4 in
- Gauge 18 ga
- Head Type L-Head
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powernail
- MFR # L12518
- Zoro # G8858768
- UPC # 725620000192
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/4 in |
Details
Item | Collated Flooring Nail |
Gauge | 18 ga |
Head Type | L-Head |
Collation Configuration | Strip |
Description
Floor Nail,18 ga.,1-1/4 In.,L-Style,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, 5 PK (5XA19)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/4, PK100 (U51260.016.0025)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (U04114.025.0250)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2 L, Pk50 (U08320.050.0150)
- POWERNAIL Collated Flooring Nail, 1-1/2 in L, 16 ga, L-Head Head, 1000 PK (L15016)
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 20 ga, L-Head Head, 5000 PK (L125205)
- POWERNAIL Collated Flooring Nail, 2 in L, 16 ga, L-Head Head, 5000 PK (L200165)
- POWERNAIL Collated Flooring Nail, 2 in L, 16 ga, L-Head Head, 1000 PK (L20016)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 16 ga, L-Head Head, 5000 PK (L175165)
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head, 5000 PK (L125185)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Bright, Round Head, 21 Degrees (GR08RL)
- Powernail Pneumatic Nails