Shop All Pneumatic Nails
Powernail
Collated Flooring Nail, 1-1/2 in L, 16 ga, L-Head Head, 5000 PK
Mfr # L150165
Zoro # G8858801
product price: $73.99
/pk 5000, $0.01/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Gauge 16 ga
- Head Type L-Head
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powernail
- MFR # L150165
- Zoro # G8858801
- UPC # 725620001403
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/2 in |
Details
Item | Collated Flooring Nail |
Gauge | 16 ga |
Head Type | L-Head |
Collation Configuration | Strip |
Description
Floor Nail,16 ga.,1-1/2 In.,L-Style,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 3/4 in L, 8 PK (34803)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 10 PK (U01200.043.0225)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS101)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Stainless Steel Plain, 50 PK (06206-PWR)
- POWERNAIL Collated Flooring Nail, 2 in L, 16 ga, L-Head Head, 5000 PK (L200165)
- POWERNAIL Collated Flooring Nail, 1-1/2 in L, 16 ga, L-Head Head, 1000 PK (L15016)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 16 ga, L-Head Head, 1000 PK (L17516)
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 20 ga, L-Head Head, 5000 PK (L125205)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head, 1000 PK (L17518)
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 20 ga, L-Head Head, 1000 PK (L12520)
- GRIP-RITE Grip-Rite 2006671 1 in. 23 Gauge Straight Strip Micro Pins - Pack of 3000 (2006671)
- Powernail Pneumatic Nails