Shop All Job Site Lighting Parts
Powermoon
Lightstand, Plastic, Black
Mfr # PFT15
Zoro # G4430778
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Accessories Tripod
- For Use With Powermoon(R) LED Balloon Light
- Material - Job Site Lighting Fiberglass
- Color Black
- Number of Guards 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermoon
- MFR # PFT15
- Zoro # G4430778
- Country of Origin Germany
- Category Job Site Lighting Parts
Dimensions
Overall Height | 15.4 ft |
Details
Type - Job Site Lighting Accessories | Tripod |
For Use With | Powermoon(R) LED Balloon Light |
Material - Job Site Lighting | Fiberglass |
Color | Black |
Item - Job Site Lighting Accessories | Lightstand |
Number of Guards | 0 |
Item | Lightstand |
Accessory Type | Lightstand |
Material | Steel |
Compatible with Brand | Powermoon |
Product Type | Tripod |
Description
Lightstand, Product Type Tripod, Color Black, Compatible with Brand Powermoon, Material Steel, Overall Height 15.4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM LED Emergency Driver, 7.8W, 1,200 lm (FHSCPUNV7.8WL)
- FEIT ELECTRIC LED A19 E26 BW 100W 2PK (OM100DM/930CA/2)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 WH)
- FULHAM 5 to 140 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH6-277-L)
- GROTE Flange, Stainless Steel, 5 9/16 In (43343)
- LITHONIA LIGHTING Adjustable Aircraft Cable System 120" (MSHBAC120)
- STREAMLIGHT Temp Light, Battery/Corded, 10000lm, LED (46000)
- POWERZONE ORHL500W03 Work Light, 1-Lamp, Halogen Lamp, 8000 Lumens, Yellow (PZ-1002)
- PROGRESS LIGHTING Linear Canopy Pendant Accessory, Brushed Nickel (P8404-09)
- GROTE Flange, Steel, Clearance Marker, 2 15/16 In (43532)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/Z STRIP (ZACVH M100)
- Powermoon Job Site Lighting Parts