Shop All Base-Mount and Tripod Work Lights
Powermoon
Job Site Light, LED, Black/Silver
Mfr # PLW160SINGLE10FTSOLAR
Zoro # G4854670
product price: $3,481.99
/ea
Free Shipping & Returns
$3,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Floor Stand
- Power Source - Job Site Lighting Dual (AC/DC)
- Number of Lamp Heads 1
- Lumens 19200
- Voltage 110 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermoon
- MFR # PLW160SINGLE10FTSOLAR
- Zoro # G4854670
- Country of Origin Germany
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 25 ft |
Max. Extension Height | 136 in |
Housing Dia. | Shade -18.0 in |
Head Diameter | 18 in |
Power Cord Length | 25 ft |
Maximum Height Adjustment | 11.33 ft |
Overall Height | 136 in |
Description
Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 19,200 lm, Number of Brightness Levels 1, Power Cord Length 25 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Frame Color Black/Silver, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment 11.33 ft, Color Rendering Index Not Applicable, Includes Bulb Built-In, Battery Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Floodlight, LED, SMD, 20W, 4000K (ASD-SFL2040)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 30K, 4PK (S28561)
- SIGNIFY HID LED, 36 W, ED23-1/2, Mogul Screw (EX39) (36CC/LED/3CCT/LS EX39 G3 BB 3/1)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-12-UV-SC500-56-VDIM-AF1-CP)
- POWERMOON Job Site Light, LED, Black/Orange (PSL2000LED110V10AT)
- POWERMOON Job Site Light, LED, Black/Orange (PL600LED110V10FT)
- DEWALT Job Site Light Kit, 20V, LED, 3000 Lumens (DCL079R1)
- SATCO Plant Lamp - Black Finish (SF77-394)
- MAKITA Tower Work/Multi-Directional Lig, 18V LXT (DML814)
- MARCO 1-Outlet Galaxy 301 Hose-Mountable Blast Light Convertor (1030120)
- KOEHLER BRIGHTSTAR Area Light Tripod, 39.5in, Aluminum/Steel (10B-2210)
- Powermoon Base-Mount and Tripod Work Lights