Shop All Base-Mount and Tripod Work Lights
Powermoon
Job Site Light, LED, Black/Orange
Mfr # PSL2000LED110V10AT
Zoro # G5076570
product price: $2,155.99
/ea
Free Shipping & Returns
$2,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Tripod
- Power Source - Job Site Lighting Corded (AC)
- Number of Lamp Heads 1
- Lumens 40000
- Voltage 110/230 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermoon
- MFR # PSL2000LED110V10AT
- Zoro # G5076570
- Country of Origin Germany
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 25 ft |
Max. Extension Height | 145 in |
Housing Dia. | Shade -35.5 in |
Power Cord Length | 25 ft |
Overall Height | 145 in |
Head Diameter | 35.5 in |
Maximum Height Adjustment | 12.08 ft |
Description
Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 40,000 lm, Number of Brightness Levels 1, Power Cord Length 25 ft, Operating Voltage 110/230V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Tripod, Frame Color Black/Orange, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment 12.08 ft, Color Rendering Index Not Applicable, Includes Bulb Built-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6236)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8537)
- KEYSTONE T8 Linear Fluorescent Lamp, KTL-F32T8-835-HP 25PK (KTL-F32T8-835-HP)
- FEIT ELECTRIC 25 W JCD Specialty Halogen Bulb 800 lm White (BPQ25/G8/CAN)
- POWERMOON Job Site Light, LED, Black/Orange (PL600LED110V10FT)
- POWERMOON Job Site Light, LED, Black/Orange (PL1000LED110V)
- SOUTHWIRE Cart Light, Corded, 22000lm, LED (9322)
- MARCO Lens for Galaxy Hose-Mountable Blast Light - 12/Box (1030017)
- MARCO Clear Bulb for Galaxy 307 Hose-Mountable Blast- 20 Watt (1030735)
- MARCO 308 LED blast light 150' 16/2 Power Pack (1030853)
- MILWAUKEE TOOL M18 18V Rover Mounting Led Flood Light, 1,500 Lumens (ML2365-20)
- Powermoon Base-Mount and Tripod Work Lights