Shop All Base-Mount and Tripod Work Lights
Powermoon
Job Site Light, LED, Black/Orange
Mfr # PL600LED110V10FT
Zoro # G5076613
Free Shipping & Returns
$3,162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Tripod
- Power Source - Job Site Lighting Corded (AC)
- Number of Lamp Heads 1
- Lumens 75000
- Voltage 110 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powermoon
- MFR # PL600LED110V10FT
- Zoro # G5076613
- Country of Origin Germany
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 23 ft |
Max. Extension Height | 144 in |
Housing Dia. | Shade -35.5 in |
Head Diameter | 35.5 in |
Overall Height | 144 in |
Maximum Height Adjustment | 12 ft |
Power Cord Length | 23 ft |
Description
Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 75,000 lm, Number of Brightness Levels 1, Power Cord Length 23 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Tripod, Frame Color Black/Orange, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment 12 ft, Color Rendering Index Not Applicable, Includes Bulb Built-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Floodlight, LED, 120V, 2468 lm (LBUL-20-4K)
- HALO Adjustable With Splay 25° Tilt, 378 (378P)
- LITHONIA LIGHTING LED Linear Strip Light, 5535 lm (CLX L96 6000LM SEFFDLMVOLTGZ1040K80CRIWH)
- ADVANCE Ballast Elec 1-2 F28T5 (ICN2S28N35I)
- POWERMOON Job Site Light, LED, Black/Orange (PL1000LED110V)
- POWERMOON Job Site Light, LED, Black/Orange (PSL2000LED110V10AT)
- SOUTHWIRE Temporary Job Site Light, 15000 lm, Bk/Yl (111508)
- HHIP 1.1 Watt 23" LED Waterproof Work Light On Magnetic Base (8401-0459)
- BN PRODUCTS USA LED Flood Light & Mobile Power Bank (BNL-36)
- DEWALT Job Site Light, Cordless Tripod Light, 20V, LED, 3000 Lumens, 88 in Max Height, Bare Tool (DCL079B)
- SOUTHWIRE Coleman Cable Inc. Worklight 250W Halogen Port L878 (1110618)
- Powermoon Base-Mount and Tripod Work Lights