Shop All Base-Mount and Tripod Work Lights
Powermoon
Job Site Light, LED, Black/Orange
Mfr # PL1000LED110V
Zoro # G5076640
product price: $4,753.99
/ea
Free Shipping & Returns
$4,753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Balloon
- Power Source - Job Site Lighting Corded (AC)
- Number of Lamp Heads 1
- Lumens 110000
- Voltage 110 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermoon
- MFR # PL1000LED110V
- Zoro # G5076640
- Country of Origin Germany
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 25 ft |
Max. Extension Height | 26 in |
Housing Dia. | Shade -35.5 in |
Power Cord Length | 25 ft |
Head Diameter | 35.5 in |
Description
Temporary Job Site Light, Head Diameter 35.5 in, IP Rating IP54, Lighting Technology LED, Maximum Brightness 110,000 lm, Number of Bulb Fixtures 1, Operating Voltage 110V AC, Power Cord Length 25 ft, String Overall Length Not Applicable, Wattage 1,000 W, Hazardous Location Specification Not Rated, Job Light Type Balloon, Power Source Corded, Includes Bulb Built-In, Battery Chemistry Not Applicable, Battery Size Not Applicable, Charging Time Not Applicable, Cord Designation SJOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STREAMLIGHT LED 10 Lumens Black Inspection Flashlight (65618)
- LUMAPRO LUMAPRO 180 to 185 Watts, 1 or 2 Lamps, Electronic Ballast (4KGH5)
- PROSKIT LED Flashlight (FL-516)
- HALO H7Tcp (H7TCP)
- POWERMOON Job Site Light, LED, Black/Orange (PL600LED110V10FT)
- POWERMOON Job Site Light, LED, Black/Orange (PSL2000LED110V10AT)
- DEWALT Job Site Light Kit, 20V, LED, 3000 Lumens (DCL079R1)
- HHIP 3 Watt X 20" LED Waterproof Work Light On Magnetic Base (8401-0449)
- GENESIS 13,000-Lumen Dual-Head LED Work Light with Tripod (GWL13130T)
- E-Z UP 150W Balloon Light KIT, Incl 6.5' Tripod (SZBLK150W)
- SOUTHWIRE Corded Wing Light, Battery, 4000lm, LED (7270)
- Powermoon Base-Mount and Tripod Work Lights