Shop All 12 Volt Adapters
Powermax
PowerMax PMBC-45 45 Amp 12V Battery Charger with Handle and Clamps
Mfr # PMBC-45
Zoro # G103682018
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermax
- MFR # PMBC-45
- Zoro # G103682018
- Country of Origin China
- Category 12 Volt Adapters
Description
Provides clean and reliable power for charging and maintaining battery state-of-charge during service reflash. complex maintenance. and in the showroom where vehicle demonstrations can require significant power from the battery.Allows for vehicles to be displayed with all electrical features and accessories activated.Great for maintaining the battery.Provides a constant clean power supply for using scan tools and reprogramming of ECMs without discharging battery.Automatically maintains the battery when performing complex mechanical service.Advanced switch-mode design.Provides a cleaner. more reliable power source than a standard charger.Fully regulated DC output prevents overcharging of the battery and provides precise control to maintain the necessary battery voltage during complex service and reflash.Quiet. small. and compact for portability.Standard 3 Year Warranty.Multiple protection features for a long. trouble-free life.Reverse battery polarity protection via replaceable fuses.Brownout input protection.Over-current protection: cycle-by-cycle peak-limiting as well as rated current-limiting to maximize the life of the converter.Over-temperature protection.High quality. detachable cables for easy field service.Power Supply Voltage Regulation: 13.6 V.Maximum Amps Output at Regulated Voltage: 45A.On/Off Switch.Removable Cable Set: 6 foot clamp set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Wire Primary 10Ga100'Blk (55671823)
- ALL SEASON Wiper Blade, Conventional, Rubber, 14" Size (ASV141)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 8" Drop) (45374)
- S&G TOOL AID START TOOL F/WINDSHIELD CUTOUT WIRE (SG87435)
- POWERMAX PowerMax PM3-75 75 Amp 12V Power Supply (PM3-75)
- POWERMAX PowerMax PM3-35 35 Amp 12V Power Supply (PM3-35)
- POWERMAX PowerMax PMBC-55 55 Amp 12V Battery Charger with Handle and Clamps (PMBC-55)
- GET POWER GetPower AC Single USB Car Charger (CWP-DCUSB-MULTI)
- GEARWRENCH 6 & 12 Volt Low Voltage Circuit Tester (129D)
- POWER UP! DC Car Charger 1.0a - Micro USB (191-054110)
- POWERCOMM 12v 10ft Extension Outlet 1-Port & 2.1a USB (215-57201)
- Powermax 12 Volt Adapters