Shop All Table Saws & Tile Saws
Powermatic
Table Saw, 5HP 1PH 230V 50" RIP w/Accu-F
Mfr # PM2000B
Zoro # G8379516
product price: $5,383.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,383.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermatic
- MFR # PM2000B
- Zoro # G8379516
- UPC # 731325580198
- Country of Origin Taiwan, Province of China
- Category Table Saws & Tile Saws
Details
Item | Table Saw, 5HP 1PH 230V 50" RIP w/Accu-F |
Description
Table Saw, 5HP 1PH 230V 50 In. RIP w/Accu-F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 18PC UNF TAP & DRILL SET 400N Drill 2000N TAPS (400NF2018)
- CLE-LINE 118° 1/2 Reduced Shank Silver & Deming Drill (Metric) Cle-Line 1813M Steam Oxide HSS RHS/RHC 20.00mm (C21084)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp Dee (K045TDHVY)
- KNAACK Model 89 STORAGEMASTER Jobsite Piano Box, 60" W x 30" D x 49" H, 16-Gauge Steel, Tan, 47.8 cu ft (89)
- POWERMATIC 7.5HP3PH 460V 50RIP ARMORGLIDE (PM3000T)
- POWERMATIC Wood Shaper, 5HP, 3PH (1280102C)
- POWERMATIC 3HP1PH 230V 50 RIP WB ARMORGLIDE (PM2000T)
- POWERMATIC Table Saw, 5HP 3PH 230/460V 50" RIP w/Ac (PM2000B)
- POWERMATIC 5H3PH230/460 50RIP WB ARMORGLIDE (PM2000T)
- POWERMATIC Table Saw, 5HP 3PH 230/460V 50" RIP w/Ac (PM2000B)
- DAYTON Corded Table Saw 12 in Blade Dia., 50 in (49G996)
- Powermatic Table Saws & Tile Saws