Shop All Table Saws & Tile Saws
Powermatic
Table Saw, 5HP 1PH 230V 30" RIP w/Accu-F
Mfr # PM2000B
Zoro # G8379954
product price: $5,406.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,406.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermatic
- MFR # PM2000B
- Zoro # G8379954
- UPC # 731325580082
- Country of Origin Taiwan, Province of China
- Category Table Saws & Tile Saws
Details
Item | Table Saw, 5HP 1PH 230V 30" RIP w/Accu-F |
Description
Table Saw, 5HP 1PH 230V 30 In. RIP w/Accu-F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Feeler Gauge Set, Fan Pattern .0002-.035 (702 13 A)
- DASCO PRO Drift Punch, 1/4 Tip x 10" L (606)
- VAUGHAN MANUFACTURING 15-3/4 in. 32 oz. Commercial Ball Peen Hammer (15830)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-3/4 (MHSTK76)
- POWERMATIC TS 1-3/4HP1PH 115V 52 ARMORGLIDE (PM1000T)
- POWERMATIC TS 1-3/4HP1PH 115V 30 ARMORGLIDE (PM1000T)
- POWERMATIC Table Saw, 5HP 3PH 230/460V 50" RIP w/Ac (PM2000B)
- POWERMATIC 5H3PH230/460 50RIP WB ARMORGLIDE (PM2000T)
- POWERMATIC 7.5HP3PH 460V 50RIP ARMORGLIDE (PM3000T)
- POWERMATIC Wood Shaper, 5HP, 3PH (1280102C)
- SAWSTOP Compact Table Saw 10 in Blade Dia., 24 1/2 in (CTS-120A60)
- Powermatic Table Saws & Tile Saws