Shop All Table Saws & Tile Saws
Powermatic
Table Saw, 3HP 1PH 230V 50" RIP w/Accu-F
Mfr # PM2000B
Zoro # G8378563
Item requires special delivery charges. A $470.00 per item surcharge will be applied.
$5,349.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powermatic
- MFR # PM2000B
- Zoro # G8378563
- UPC # 731325556223
- Country of Origin Taiwan, Province of China
- Category Table Saws & Tile Saws
Details
Item | Table Saw, 3HP 1PH 230V 50" RIP w/Accu-F |
Description
Table Saw, 3HP 1PH 230V 50 In. RIP w/Accu-F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 42" Wrecking, Demolition Bar and Pry Tool (42502)
- DEXTER RUSSELL Stencil Knife, Hardwood 5" L (54040)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432EMU-AC830P)
- HOUGEN 2-1/4 in. x 2 in. 12,000-Series Annular Cutter (12272)
- POWERMATIC 3HP 1PH 230V 30 RIP ARMORGLIDE (PM2000T)
- POWERMATIC Table Saw, 5HP 3PH 230/460V 50" RIP w/Ac (PM2000B)
- POWERMATIC Table Saw, 5HP 3PH 230/460V 50" RIP w/Ac (PM2000B)
- POWERMATIC Wood Shaper, 5HP, 3PH (1280102C)
- POWERMATIC 5H3PH230/460 50RIP WB ARMORGLIDE (PM2000T)
- POWERMATIC TS 1-3/4HP1PH 115V 30 ARMORGLIDE (PM1000T)
- DEWALT 8-1/4 in. Compact Jobsite Table Saw (DWE7485)
- Powermatic Power Saws