Shop All Table Saws & Tile Saws
Powermatic
Table Saw, 3HP 1PH 230V 50" RIP w/Accu-F
Mfr # PM2000B
Zoro # G8373645
product price: $4,999.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,999.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermatic
- MFR # PM2000B
- Zoro # G8373645
- UPC # 731325553932
- Country of Origin Taiwan, Province of China
- Category Table Saws & Tile Saws
Details
Item | Table Saw, 3HP 1PH 230V 50" RIP w/Accu-F |
Description
Table Saw, 3HP 1PH 230V 50 In. RIP w/Accu-F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Caliper, 6 In, 0.100/Rev, Blue Face (505-742-51J)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points (319)
- PROTO 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5011M)
- ALLWAY 1-1/2" T-Series Flexible Putty Knife, All Steel (T15F)
- POWERMATIC 5H3PH230/460 50RIP WB ARMORGLIDE (PM2000T)
- POWERMATIC Table Saw, 5HP 3PH 230/460V 50" RIP w/Ac (PM2000B)
- POWERMATIC TS 1-3/4HP1PH 115V 30 ARMORGLIDE (PM1000T)
- POWERMATIC Wood Shaper, 5HP, 3PH (1280102C)
- POWERMATIC 7.5HP3PH 460V 50RIP ARMORGLIDE (PM3000T)
- POWERMATIC Table Saw, 5HP 3PH 230/460V 50" RIP w/Ac (PM2000B)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 36 1/2 in (ICS31230-36)
- Powermatic Power Saws