Shop All Routers
This Product is Discontinued
Powermatic
Router Table, 220V, 3 HP, 10A (Discontinued)
Mfr # 1797024K
Zoro # G7346565
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- HP 3 hp
- Voltage 220
- Phase 1
- Amps 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powermatic
- MFR # 1797024K
- Zoro # G7346565
- UPC # 731325489255
- Country of Origin Taiwan, Province of China
- Category Routers
Dimensions
Use With Shank Sizes | Various |
Overall Height | 32 1/2 in |
Overall Width | 66 in |
Overall Depth | 39 1/2 in |
Table Length | 63 in |
Table Working Length | 48 in |
Collet Size | 1/4 in, 1/2 in |
Dust Port Diameter | 4 in |
Cord Length | 8 ft |
Spindle Size | 1/4 in, 1/2 in |
Table Working Width | 24 in |
Table Width | 28 3/8 in |
Description
CNC Router Table, Power Source Corded, Voltage 230V, Current 10 A, Phase Single-Phase, Table Working Length 48 in, Table Working Width 24 in, Horsepower 3 hp, Maximum Speed 24,000 RPM, Spindle Size 1/4 in, 1/2 in, Spindle Travel 6 in, Dust Port Diameter 4 in, Fence Height Not Applicable, Fence Length Not Applicable, Kit Contents Stand, Bare Tool, Includes (4) Hold Down Clamps, Dust Shoe, Handy Toolbox for Storage, Collet Size 1/4 in, 1/2 in, Cord Length 8 ft, Dust Management Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.