Shop All Router Bit Sets
This Product is Discontinued
Powermatic
Router Bit Set, Carbide, 8 pcs. (Discontinued)
Mfr # 1797003
Zoro # G7346486
Free Shipping & Returns
This Product is Discontinued
Key Features
- Measurement System Fractional Inch
- Number of Pieces 8
- Profile Bit Shape Included Upshear Design, V-Groove, Core Box, Spiral Plunge, Down Cut, Bottom Cleaning/Spoil Board, 0.10 Degrees Tapered Angle Ball Tip, 2D & 3D Carving, 2D & 3D Carving, 5.4 Degrees Tapered Angle Ball Tip, 90 Degrees Angle
- Material Carbide
- Application Woodworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermatic
- MFR # 1797003
- Zoro # G7346486
- UPC # 731325509700
- Country of Origin Taiwan, Province of China
- Category Router Bit Sets
Details
Measurement System | Fractional Inch |
Number of Pieces | 8 |
Profile Bit Shape Included | Upshear Design, V-Groove, Core Box, Spiral Plunge, Down Cut, Bottom Cleaning/Spoil Board, 0.10 Degrees Tapered Angle Ball Tip, 2D & 3D Carving, 2D & 3D Carving, 5.4 Degrees Tapered Angle Ball Tip, 90 Degrees Angle |
Item | Router Bit Set |
Material | Carbide |
Application | Woodworking |
Includes | Carbide Tipped Bottom Cleaning/Spoil board, Upshear Design, Carbide Tipped V Groove, 90 Degrees Angle, Carbide Tipped Core Box, Solid Carbide Spiral Plunge, Down Cut, 2D & 3D Carving, 0.10 Degrees Tapered Angle Ball Tip, 2D & 3D Carving, 5.4 Degrees Tapered Angle Ball Tip, So |
Material - Machining | Carbide Tipped |
Primary Material Application | Wood |
Drilling Tool Configuration | Set |
End Mill Application | Finishing |
List Number | PM-2X4SPK, PM-2XRK |
Primary Material Application ISO Code | O |
Description
Router Bit Set, Carbide Tipped, Number of Pieces 8, Fractional Inch, Upshear Design, V-Groove, Core Box, Spiral Plunge, Down Cut, Bottom Cleaning/Spoil Board, 0.10 Degrees Tapered Angle Ball Tip, 2D & 3D Carving, 2D & 3D Carving, 5.4 Degrees Tapered Angle Ball Tip, 90 Degrees Angle, Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.