Shop All Power Saw Accessories
Powermatic
Power Feeder, Steel, 23-37/64 in. W
Mfr # 1790812K
Zoro # G3364938
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,733.99
Free 30-Day Returns
Key Features
- Thickness 9 13/16 in
- Length 43.25 in
- Features Column Base And Joints Are Cast Iron For Heavy Duty Operation, Feeder Body, Roller Chain And Sprockets, Support Column Is Fully Adjustable For Horizontal, Vertical Or Angled Feeder Position
- Material Cast Iron
- Includes Boring Template, Grease Gun, Stock Feeder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powermatic
- MFR # 1790812K
- Zoro # G3364938
- UPC # 662755353772
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Dimensions
Length | 43.25 in |
Height | 29 1/2 in |
Width | 23 5/8 in |
Details
Item | Power Feeder |
Thickness | 9 13/16 in |
Features | Column Base And Joints Are Cast Iron For Heavy Duty Operation, Feeder Body, Roller Chain And Sprockets, Support Column Is Fully Adjustable For Horizontal, Vertical Or Angled Feeder Position |
Material | Cast Iron |
Includes | Boring Template, Grease Gun, Stock Feeder |
Accessory Type | Power Feeder |
Description
Power Feeder, Length 43.25 in, Width 23 5/8 in, Height 29 1/2 in, Thickness 9 13/16 in, Material Cast Iron, Features Column Base And Joints Are Cast Iron For Heavy Duty Operation, Feeder Body, Roller Chain And Sprockets, Support Column Is Fully Adjustable For Horizontal, Vertical Or Angled Feeder Position, Includes Boring Template, Grease Gun, Stock Feeder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4088D)
- SOWA INDEXABLE CUTTING TOOLS SDJCL 123B External Turning Toolholder (147146)
- WESTWARD Three Square File, 8 In, 25/27 TPI (12F767)
- URREA Metal case folding SAE from 3/16” to 3/8” hex keys (4994)
- POWERMATIC Model Pf3-Jr, 1/4Hp, 1Ph, 115V, 3 Wheel (1790818)
- POWERMATIC 6In. Toolrest For Models 3520A And 4224 (6294739)
- POWERMATIC Accu-Fence Assembly for PM2000B (2195079B)
- POWERMATIC Riser Block Kit For 1791216K Bandsaw (1791217)
- POWERMATIC Accu-Fence Assembly for PM3000B (2195080B)
- POWERMATIC Belt For Powermatic 66 Tablesaw (6077225)
- BOSCH Worm Drive Saw Rip Fence (WD7RIP)
- Powermatic Power Saw Accessories