Shop All Power Saw Accessories
Powermatic
Power Feeder, Steel, 18-5/64 in. W
Mfr # 1790807K
Zoro # G3364947
product price: $1,579.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,579.99
Free 30-Day Returns
Key Features
- Thickness 9 13/16 in
- Width 18 in
- Material Cast Iron
- Height 29 1/2 in
- Includes Boring Template, Grease Gun, Stock Feeder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermatic
- MFR # 1790807K
- Zoro # G3364947
- UPC # 662755351976
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Dimensions
Width | 18 in |
Height | 29 1/2 in |
Length | 43.25 in |
Details
Item | Power Feeder |
Thickness | 9 13/16 in |
Material | Cast Iron |
Includes | Boring Template, Grease Gun, Stock Feeder |
Features | Column Base And Joints Are Cast Iron For Heavy Duty Operation, Feeder Body, Roller Chain And Sprockets, Support Column Is Fully Adjustable For Horizontal, Vertical Or Angled Feeder Position |
Accessory Type | Power Feeder |
Description
Power Feeder, Length 43.25 in, Width 18 in, Height 29 1/2 in, Thickness 9 13/16 in, Material Cast Iron, Features Column Base And Joints Are Cast Iron For Heavy Duty Operation, Feeder Body, Roller Chain And Sprockets, Support Column Is Fully Adjustable For Horizontal, Vertical Or Angled Feeder Position, Includes Boring Template, Grease Gun, Stock Feeder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-479 Invert Groover, 8" Diameter (12-479)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305061)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- LISLE Torx Plus Socket, EP-24 (83210)
- POWERMATIC Belt For Powermatic 66 Tablesaw (6077225)
- POWERMATIC Accu-Fence Assembly for PM3000B (2195080B)
- POWERMATIC Riser Block Kit For 1791216K Bandsaw (1791217)
- POWERMATIC Accu-Fence Assembly for PM2000B (2195079B)
- POWERMATIC Model Pf3-Jr, 1/4Hp, 1Ph, 115V, 3 Wheel (1790818)
- POWERMATIC 6In. Toolrest For Models 3520A And 4224 (6294739)
- DEWALT Scroll Saw Stand (DW7880)
- Powermatic Power Saw Accessories