Shop All Dust Collector Parts
Powermatic
PM1900TX-CK3, 3HP 3Ph, w/Canister Kit
Mfr # PM1900TX-CK3
Zoro # G1937743
product price: $1,849.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$1,849.99
Free 30-Day Returns
Key Features
- Filter Efficiency 96% of 30 micron particles
- Lower Collector Type Bag
- Number of Adaptor Inlets 2
- Air Flow - Maximum 1,891 cfm
- Dust Collector Type Single-Stage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermatic
- MFR # PM1900TX-CK3
- Zoro # G1937743
- UPC # 731325175288
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Dimensions
Adaptor Inlet Diameter | 4 in |
Main Inlet Diameter | 8 in |
Details
Item | Wood Dust Collector |
Filter Efficiency | 96% of 30 micron particles |
Lower Collector Type | Bag |
Number of Adaptor Inlets | 2 |
Air Flow - Maximum | 1,891 cfm |
Dust Collector Type | Single-Stage |
Sound Rating - Maximum | 92 dBA |
Lower Collector Capacity | 10 cu ft |
Description
Wood Dust Collector, Mounting Type Mobile, Dust Collector Type Single-Stage, Filter Type Cartridge, Nameplate Voltage 230/460V AC, Air Flow - Maximum 1,891 cfm, Filter Efficiency 96 Percent of 30 micron particles, Main Inlet Diameter 8 in, Number of Adaptor Inlets 2, Adaptor Inlet Diameter 4 in, Lower Collector Type Bag, Lower Collector Capacity 10 cu ft, Sound Rating - Maximum 92 dBA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL T Stripper for 10-18 Solid and 12-20 Stranded Wires (45-120)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Oxide (2840001)
- EUROBOOR Carbide TCT Cutter with Universal Shank, 1-1/4"x 1" (HMSU.1-1/4)
- HASSAY SAVAGE CO Keyway Broach Shim, 1/4 In, III, T .062 In (22256)
- POWERMATIC Collection/Filter Bag Kit for PM1300TX (PM1300-B)
- POWERMATIC Collection Bags, Clear, 20IN Diameter (PMCPB-20)
- BIG HORN 4 Inch x 10 Feet Clear-Flex Hose, Boxed - Replaces Jet JW1031 (11495)
- BIG HORN 4 Inch x 39 Inch Adjust-A-Flex Hose (11498)
- BIG HORN 4 Inch x 2 Inch Reducer For Wood Shop Dust Collection (11431)
- BIG HORN 4 Inch x 2 Inch Reducer For Wood Shop Dust Collection (11450)
- JET JW1043 The 4in Connector Sleeve in WW, Dust Collector Accessories (JW1043-JET)
- Powermatic Dust Collectors & Accessories