Shop All Pipe & Tubing Tool Parts
Powermatic
Planer, Cast Iron, 5000 rpm, 15 HP
Mfr # 1791303
Zoro # G3462868
product price: $18,499.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$18,499.99
Free 30-Day Returns
Key Features
- Overall Depth (In.) 54 in
- Corded/Cordless Corded
- Amps 18.5
- Speed 5,000 RPM
- Cutting Thickness (In.) 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermatic
- MFR # 1791303
- Zoro # G3462868
- UPC # 662755523427
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Depth (In.) | 54 in |
Overall Width (In.) | 35 in |
Overall Height (In.) | 62 in |
Cutting Width (In.) | 25 in |
Depth of Cut (In.) | 1/4 in |
Maximum Planer Depth of Cut | 1/8 in |
Dust Port Diameter | 5 in |
Blade Width | 25 in |
Maximum Material Width | 25 in |
Table Width | 26 in |
Maximum Material Height | 9 in |
Overall Depth | 42 in |
Head Diameter | 3 3/8 in |
Overall Height | 60 in |
Overall Width | 53 1/2 in |
Table Length | 32 3/16 in |
Description
Stationary Planer, Power Source Corded, Planer Type Floor, Voltage 230/460V AC, Phase Three-Phase, Current 18.5 A, 37 A, Horsepower 15 hp, Maximum Material Width 25 in, Maximum Material Height 9 in, Maximum Planer Depth of Cut 1/8 in, Maximum Speed 5,000 RPM, Planer Feed Rate 20/25/30 fpm, Cutter Type Helical Head, Number of Blades 174, Tool Weight 1,585 lb, Blade Width 25 in, Cuts per Minute 30,000, Cutter Speed 5,000 RPM, Dust Collection Bag Included, Dust Port Diameter 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1-1/8" (09815)
- GREENLEE Crimping Die Purple, 4/0 Awg, 03087 (KC22-4/0)
- GREY PNEUMATIC 1/2" Drive Metric, 14 pcs (1412MD)
- KD TOOLS 3/8" Drive, Standard/Deep Socket Set, SAE, Metric Socket (84916N)
- POWERMATIC 701 Pm Benchtop Deluxe Mortiser (1791310)
- POWERMATIC Planer, Cast Iron, 4500 rpm, 3 HP (1791213)
- POWERMATIC Planer, 5 HP, 14 A (1791316)
- POWERMATIC Bowl Turning Toolrest (Right) For Model (6294740)
- POWERMATIC Planer, Cast Iron, 5000 rpm (1791315)
- RIDGID Flare Tool, 3/4 In (E-47)
- DEWALT Guard (643772-00)
- Powermatic Pipe & Tubing Tool Parts