Shop All Pipe & Tubing Tool Parts
Powermatic
Planer, Cast Iron, 4500 rpm, 3 HP
Mfr # 1791213
Zoro # G3462895
product price: $4,299.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$4,299.99
Free 30-Day Returns
Key Features
- Feed Rates (FPM) 16/20
- No Load RPM 4,500 RPM
- Cutting Thickness (In.) 6 in
- Overall Depth (In.) 48 in
- Construction Cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermatic
- MFR # 1791213
- Zoro # G3462895
- UPC # 662755915413
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Depth (In.) | 48 in |
Depth of Cut (In.) | 1/8 in |
Cutting Width (In.) | 14 7/8 in |
Overall Height (In.) | 43 1/2 in |
Overall Width (In.) | 28 in |
Overall Depth | 48 in |
Table Length | 23 1/2 in |
Blade Width | 14 7/8 in |
Dust Port Diameter | 4 in |
Maximum Planer Depth of Cut | 1/8 in |
Maximum Material Width | 14 7/8 in |
Maximum Material Height | 6 in |
Overall Height | 43 1/2 in |
Table Width | 23 in |
Head Diameter | 2 7/8 in |
Overall Width | 28 in |
Description
Stationary Planer, Power Source Corded, Planer Type Floor, Voltage 230V AC, Phase Single-Phase, Current 30 A, Horsepower 3 hp, Maximum Material Width 14 7/8 in, Maximum Material Height 6 in, Maximum Planer Depth of Cut 1/8 in, Maximum Speed 4,500 RPM, Planer Feed Rate 16/20 fpm, Cutter Type Helical Head, Number of Blades 74, Tool Weight 502 lb, Blade Width 14 7/8 in, Cuts per Minute 13,500, Cutter Speed 4,500 RPM, Dust Collection Bag Included, Dust Port Diameter 4 in, Head Diameter 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54619)
- CRESCENT 13/16" 12 Point Combination Wrench (CCW10-05)
- C.K Screwdriver Bit Modulo Size 1 (T4545-1)
- IRWIN PLIER 4""VISE GRIP L NOSE (1602L3)
- POWERMATIC Planer, Cast Iron, 5000 rpm (1791315)
- POWERMATIC Bowl Turning Toolrest (Right) For Model (6294740)
- POWERMATIC Planer, 5 HP, 14 A (1791316)
- POWERMATIC 701 Pm Benchtop Deluxe Mortiser (1791310)
- WESTWARD Die Stock, 2 In (318-2200)
- RIDGID Die Head Post (59832)
- BLACK & DECKER BackIng Flange (633257-00SV)
- Powermatic Power Tool Parts