Shop All Pipe & Tubing Tool Parts
Powermatic
Planer, 5 HP, 14 A
Mfr # 1791316
Zoro # G9878906
product price: $6,298.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$6,298.99
Free 30-Day Returns
Key Features
- Features Helical Cutter Head with 100 Knife inserts Provides Smoother, Quieter Cutting and Finer Finish Than Conventional Systems, 5HP Motor and 20 in Planning Capacity for Heavy Duty Work, Fully Enclosed Base Cabinet with integrated Casters for Shop Mobility, Cast Iron Table with Extensions Creates A Big 55 1/2 in x 20 in Working Area, Four Feed Speeds 24 and 31 FPM, 16 and 20 FPM with Gear Change Provide Versatility, Feed Rollers and Cutter Head Supported By Full Cast Iron Head Assembly for Rigidity,3 Phase Motor
- Cutting Width (In.) 20 in
- No Load RPM 5,000 RPM
- Corded/Cordless Corded
- Cuts per Minute 20,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermatic
- MFR # 1791316
- Zoro # G9878906
- UPC # 662755915437
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Dimensions
Cutting Width (In.) | 20 in |
Overall Height (In.) | 41 3/8 in |
Depth of Cut (In.) | 3/32 in |
Overall Width (In.) | 36 5/8 in |
Overall Depth (In.) | 26 in |
Table Length | 25 3/4 in |
Overall Depth | 26 in |
Table Width | 20 in |
Blade Width | 20 in |
Maximum Planer Depth of Cut | 1/8 in |
Dust Port Diameter | 5 in |
Overall Width | 36 5/8 in |
Overall Height | 41 3/8 in |
Head Diameter | 3 3/16 in |
Maximum Material Width | 20 in |
Maximum Material Height | 8 in |
Description
Stationary Planer, Power Source Corded, Planer Type Floor, Voltage 230/460V AC, Phase Three-Phase, Current 7 A, 14 A, Horsepower 5 hp, Maximum Material Width 20 in, Maximum Material Height 8 in, Maximum Planer Depth of Cut 1/8 in, Maximum Speed 5,000 RPM, Planer Feed Rate 24/31 fpm, Cutter Type Helical Head, Number of Blades 100, Tool Weight 801 lb, Blade Width 20 in, Cuts per Minute 20,000, Cutter Speed 5,000 RPM, Dust Port Diameter 5 in, Head Diameter 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Mini Pliers Set, 3-Piece (Long Nose, Flat Nose, Cutting) (PMN99003)
- OSG Thread Forming Tap, 1/4"-20, Plug, V, 0 Flutes (1605014246)
- WERA Ratcheting Wrench, Head Size 19mm (05073279001)
- WESTWARD Hand File, Bastard, Square, 13-3/4 in. L (39CE64)
- POWERMATIC Planer, Cast Iron, 5000 rpm (1791315)
- POWERMATIC 701 Pm Benchtop Deluxe Mortiser (1791310)
- POWERMATIC Planer, Cast Iron, 4500 rpm, 3 HP (1791213)
- POWERMATIC Bowl Turning Toolrest (Right) For Model (6294740)
- BOSCH DC Motor (2610013561)
- WHEELER-REX Threading Machine Cutter Wheel (60324)
- RIDGID Diameter Tape, Inches (76822)
- Powermatic Pipe & Tubing Tool Parts