Shop All Jointers & Planers
Powermatic
Model Pj1696, 7-1/2Hp, 3Ph, 230V/460V Wi
Mfr # 1791283
Zoro # G1941191
product price: $11,699.99
/ea
Item requires special delivery charges. A $510.00 per item surcharge will be applied.
$11,699.99
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermatic
- MFR # 1791283
- Zoro # G1941191
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Details
Item | Model Pj1696, 7-1/2Hp, 3Ph, 230V/460V Wi |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Description
Model Pj1696, 7-1/2Hp, 3Ph, 230V/460V Wi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 53 oz. Polyurethane Dead Blow Hammer - Overall Length 15.25" (ABC4DB)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408)
- STARRETT Band Saw Blade, 7 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-07)
- HHIP MT2 Draw Bar Boring Shank With 1-1/2~18 Thread (1001-0081)
- POWERMATIC Model 201, 7-1/2Hp, 1Ph, 230V (1791261)
- POWERMATIC Powermatic 8In. Parallelogram Jointer 2H (1610079)
- POWERMATIC Jointer, Cast Iron, 2 HP (1610082)
- POWERMATIC Model 209, 5Hp, 1Ph, 230V (1791296)
- POWERMATIC Jointer, 8IN, 2HP 1PH 230V, Magnetic (1610086K)
- POWERMATIC Model Dt45, 1Hp, 1Ph, 230V, Manual Clamp (1791304)
- JET Bench Oscillating Sander, 7.5 A (708404)
- Powermatic Jointers & Planers