Shop All Jointers & Planers
Powermatic
Model Dt45, 1Hp, 1Ph, 230V, Manual Clamp
Mfr # 1791304
Zoro # G1940738
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,899.99
Free 30-Day Returns
Key Features
- Voltage 115
- HP 1 hp
- Includes Dovetail Bit, Dust Chute w/Hose, Four-Sided Template, Tool Kit, Workstops
- No Load RPM 18,500 RPM
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powermatic
- MFR # 1791304
- Zoro # G1940738
- UPC # 662755505065
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 33 in |
Overall Height | 61 in |
Dust Collection Port Size | 2-1/2 in, 4 in Rear |
Max. Workpiece Size | 31 in x 11 in |
Cutter Height | 3/16 in to 3/4 in |
Min. Workpiece Size | 7-7/8 in x 2-3/8 in |
Table Height | 35 in |
Min. Dovetail Height | 3 in |
Overall Width | 33 in |
Max. Dovetail Height | 3 in |
Description
Dovetail Machine, Manual, Clamp Type Manual Eccentric, Number of Spindles 1, Voltage 115, No. of Dovetail Centerlines 4, Dovetail Spacing O.C. 1 in, 1 1/2 in, 2 in, 2 1/2 in, Cutter Height 3/16 in to 3/4 in, Min. Workpiece Size 7-7/8 in x 2-3/8 in, Max. Workpiece Size 31 in x 11 in, Min. Dovetail Height 3 in, Max. Dovetail Height 3 in, Min. Front Thickness 1 in, Max. Front Thickness 9 in, Min. Side Thickness 1 in, Max. Side Thickness 9 in, Phase 1, 1 hp HP, No Load RPM 18,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, 1/2 dia., 1/4 Shank, 82 (61050002)
- SPEEDAIRE Right Angle Die Grinder, 1/4 in NPT Male Air Inlet, 1/4 in Collet, Medium Duty, 18,000 RPM, 0.5 hp (45NW65)
- EKLIND HEX KEY THDL 2.5MM9""CUSH (54925)
- IDEAL Fish Tape, Leader End Style, 1000 ft L (31-159)
- POWERMATIC Model Ds-20, 2Hp, 1Ph, 230V Only (1791276)
- POWERMATIC Powermatic 8In. Parallelogram Jointer 2H (1610079)
- POWERMATIC Model 201, 7-1/2Hp, 1Ph, 230V (1791261)
- POWERMATIC Jointer, 8IN, 2HP 1PH 230V, Magnetic (1610086K)
- POWERMATIC 22 Planer 7-1/2Hp 1Ph 230V W/Helical (1791267)
- POWERMATIC Mobile Base for 60C, 60HH Jointers (2042376)
- AMP U-400 Semi-Automation Underpinner - Frame Joining - Wood Moulding (63004002)
- Powermatic Jointers & Planers