Shop All Jointers & Planers
Powermatic
Model Ds-20, 3Hp, 3Ph, 230V/460V (Wired
Mfr # 1791264
Zoro # G1940598
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,399.99
Free 30-Day Returns
Key Features
- Voltage 230V
- Corded/Cordless Corded
- Corded/Banded Corded
- Phase Three-Phase
- Dust Collection Port Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powermatic
- MFR # 1791264
- Zoro # G1940598
- UPC # 662755297007
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Dust Collection Port Size | 4 in |
Disc Table Length | 27 1/2 in |
Disc Table Width | 20 in |
Maximum Disc Diameter | 20 in |
Details
Item | Disc Sander |
Voltage | 230V |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Phase | Three-Phase |
Product Type | Disc Sander |
Compatible Workpiece Material | Wood |
Mounting Location | Floor Standing |
Horsepower | 3 hp |
Speed Settings | Fixed |
Maximum Disc Speed | 1,720 RPM |
Description
Disc Sander, Product Type Disc Sander, Compatible Workpiece Material Wood, Voltage 230V, Phase Three-Phase, Horsepower 3 hp, Mounting Location Floor Standing, Maximum Disc Diameter 20 in, Maximum Disc Speed 1,720 RPM, Speed Settings Fixed, Disc Table Width 20 in, Disc Table Length 27 1/2 in, Dust Collection Port Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 M12X50 Zinc, Black Satin, Comp: Steel (K0116.4121X50)
- CRESCENT LUFKIN 1/2" x 30m/100' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1296SMEF59N)
- ZEPHYR Power Bit, Hex Shank, Single End, PK250 (TS212-8-250PK)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130R)
- POWERMATIC Model Dt45, 1Hp, 1Ph, 230V, Manual Clamp (1791304)
- POWERMATIC Powermatic 8In. Parallelogram Jointer 2H (1610079)
- POWERMATIC Jointer, 8IN, 2HP 1PH 230V, Magnetic (1610086K)
- POWERMATIC Mobile Base for 60C, 60HH Jointers (2042376)
- POWERMATIC Model 201, 7-1/2Hp, 1Ph, 230V (1791261)
- POWERMATIC Jointer, Cast Iron, 1 HP, 60 Hz (1791279DXK)
- AMP U-400 Semi-Automation Underpinner - Frame Joining - Wood Moulding (63004002)
- Powermatic Jointers & Planers