Shop All Jointers & Planers
Powermatic
Model Ds-20, 2Hp, 1Ph, 230V Only
Mfr # 1791276
Zoro # G1940640
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$3,299.99
Free 30-Day Returns
Key Features
- Voltage 230V
- Corded/Cordless Corded
- Corded/Banded Corded
- Phase Single-Phase
- Disc Table Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powermatic
- MFR # 1791276
- Zoro # G1940640
- UPC # 662755297069
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Disc Table Width | 20 in |
Maximum Disc Diameter | 20 in |
Disc Table Length | 27 1/2 in |
Dust Collection Port Size | 4 in |
Details
Item | Disc Sander |
Voltage | 230V |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Phase | Single-Phase |
Maximum Disc Speed | 1,720 RPM |
Compatible Workpiece Material | Wood |
Horsepower | 2 hp |
Speed Settings | Fixed |
Mounting Location | Floor Standing |
Product Type | Disc Sander |
Description
Disc Sander, Product Type Disc Sander, Compatible Workpiece Material Wood, Voltage 230V, Phase Single-Phase, Horsepower 2 hp, Mounting Location Floor Standing, Maximum Disc Diameter 20 in, Maximum Disc Speed 1,720 RPM, Speed Settings Fixed, Disc Table Width 20 in, Disc Table Length 27 1/2 in, Dust Collection Port Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRECT BRANDS Scraper Blade, Blue, Plastic, PK100 (GDS-137)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 40, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A41)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A4)
- STANLEY Stanley 90-949 Bi-Material Adjustable Wrench, 10" Long (90-949)
- POWERMATIC Model 209, 5Hp, 1Ph, 230V (1791296)
- POWERMATIC Mobile Base for 60C, 60HH Jointers (2042376)
- POWERMATIC Model Ds-20, 3Hp, 3Ph, 230V/460V (Wired (1791264)
- POWERMATIC Jointer, 8IN, 2HP 1PH 230V, Magnetic (1610086K)
- POWERMATIC Model 201, 7-1/2Hp, 1Ph, 230V (1791261)
- POWERMATIC Jointer, Cast Iron, 1 HP, 60 Hz (1791279DXK)
- FREUD High Speed Steel Industrial Planer and J (C150)
- Powermatic Finishing Tools