Shop All Jointers & Planers
Powermatic
Model 209, 5Hp, 3Ph, 230V
Mfr # 1791297
Zoro # G1940729
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,538.99
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powermatic
- MFR # 1791297
- Zoro # G1940729
- UPC # 662755501234
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Details
Item | Model 209, 5Hp, 3Ph, 230V |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Description
Model 209, 5Hp, 3Ph, 230V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 6-PIECE ROLL SPRING PUNCH SET-VINYL POUCH (RS906.NP/VP)
- GREENLEE 1-1/2 Through 2 Roller Support (37282)
- SUPERIOR PARTS Compression Spring for Hitachi NV65AH / NV50AE / NV45AC (SP 880-446)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #8, 1", PK5 (212-8-5PK)
- POWERMATIC Model 201, 7-1/2Hp, 1Ph, 230V (1791261)
- POWERMATIC Model Ds-20, 2Hp, 1Ph, 230V Only (1791276)
- POWERMATIC Model Dt45, 1Hp, 1Ph, 230V, Manual Clamp (1791304)
- POWERMATIC Model 209, 5Hp, 1Ph, 230V (1791296)
- POWERMATIC Powermatic 8In. Parallelogram Jointer 2H (1610079)
- POWERMATIC Jointer, Cast Iron, 1 HP, 60 Hz (1791279DXK)
- SKIL Planer, 6.5 A, Size 3 1/4 (PL201201)
- Powermatic Jointers & Planers