Shop All Jointers & Planers
Powermatic
Model 209, 5Hp, 1Ph, 230V
Mfr # 1791296
Zoro # G1940799
product price: $4,449.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$4,449.99
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermatic
- MFR # 1791296
- Zoro # G1940799
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Details
Item | Model 209, 5Hp, 1Ph, 230V |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Description
Model 209, 5Hp, 1Ph, 230V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F1)
- CMT Router Bit, Carbide Tipped, 2-3/8 in. L (855.504.11)
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- GRAY TOOLS Heavy Duty Long Reach Bent Needle Nose Pliers, 11-1/2" Long (82003)
- POWERMATIC Model Ds-20, 2Hp, 1Ph, 230V Only (1791276)
- POWERMATIC Model 201, 7-1/2Hp, 1Ph, 230V (1791261)
- POWERMATIC 22 Planer 7-1/2Hp 1Ph 230V W/Helical (1791267)
- POWERMATIC Powermatic 8In. Parallelogram Jointer 2H (1610079)
- POWERMATIC Model Ds-20, 3Hp, 3Ph, 230V/460V (Wired (1791264)
- POWERMATIC Model Dt45, 1Hp, 1Ph, 230V, Manual Clamp (1791304)
- BOSCH Replacement HSS Blades, PK2 (PA1205)
- Powermatic Jointers & Planers