Shop All Jointers & Planers
Powermatic
Model 201, 7-1/2Hp, 1Ph, 230V
Mfr # 1791261
Zoro # G1941200
product price: $8,499.99
/ea
Item requires special delivery charges. A $675.00 per item surcharge will be applied.
$8,499.99
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermatic
- MFR # 1791261
- Zoro # G1941200
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Details
Item | Model 201, 7-1/2Hp, 1Ph, 230V |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Description
Model 201, 7-1/2Hp, 1Ph, 230V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Scriber, 07GZA000 (07GZA000)
- WILLIAMS Screwdriver Set, Phillips, #1 Size, 3 Inch Shank, 19 Pieces (JHWSDP-1-3)
- DRILL AMERICA #11 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-5/16" (D/ASP11)
- GERBER Knife, Drop Point Blade, Black Handle (31-003240)
- POWERMATIC Model Dt45, 1Hp, 1Ph, 230V, Manual Clamp (1791304)
- POWERMATIC Jointer, Cast Iron, 1 HP, 60 Hz (1791279DXK)
- POWERMATIC Jointer, 8IN, 2HP 1PH 230V, Magnetic (1610086K)
- POWERMATIC Model Ds-20, 3Hp, 3Ph, 230V/460V (Wired (1791264)
- POWERMATIC Jointer, Cast Iron, 2 HP (1610082)
- POWERMATIC Model Ds-20, 2Hp, 1Ph, 230V Only (1791276)
- DEWALT 3-1/4" Planer Kit with 3/32" (2.5mm) Depth of Cut (DW680K)
- Powermatic Jointers & Planers