Shop All Jointers & Planers
Powermatic
Mobile Base for 60C, 60HH Jointers
Mfr # 2042376
Zoro # G3296995
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
- Power Source Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermatic
- MFR # 2042376
- Zoro # G3296995
- UPC # 662755436604
- Country of Origin United States
- Category Jointers & Planers
Details
Item | Mobile Base for 60C,60HH Jointers |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Power Source | Corded |
Description
Mobile Base for 60C,60HH Jointers, Power Source Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Depth Gage (2141-202A)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG $12-Pc Combo Snap Ring Pliers Set w/Case (KH3495)
- ARTU Hacksaw Blade, 12", TC Grit, PK5 (01759)
- WALTER MEIER HOLDING AG 4 Jaw Bench Vise Swivel Base (11104)
- POWERMATIC Model Ds-20, 3Hp, 3Ph, 230V/460V (Wired (1791264)
- POWERMATIC Jointer, Cast Iron, 1 HP, 60 Hz (1791279DXK)
- POWERMATIC Model Dt45, 1Hp, 1Ph, 230V, Manual Clamp (1791304)
- POWERMATIC 22 Planer 7-1/2Hp 1Ph 230V W/Helical (1791267)
- POWERMATIC Model Ds-20, 2Hp, 1Ph, 230V Only (1791276)
- POWERMATIC Model 201, 7-1/2Hp, 1Ph, 230V (1791261)
- BOSCH Cordless Planer Kit, 12V (GHO12V-08N + GXS12V-01N12)
- Powermatic Jointers & Planers