Shop All Pipe & Tubing Tool Parts
Powermatic
Knives for 60, 60A, 60B, PJ882, PK3
Mfr # 6296046
Zoro # G0642078
product price: $149.99
/pk 3, $50.00/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 8 1/16 in
- Product Type Blades
- Number of Blades 3
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermatic
- MFR # 6296046
- Zoro # G0642078
- UPC # 662755349560
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 8 1/16 in |
Overall Width | 11/16 in |
Details
Item | Knives for 60, 60A, 60B, PJ882,PK3 |
Material | Steel |
Product Type | Blades |
Number of Blades | 3 |
Thickness | 1/8 in |
Compatible Manufacturer Model Number | 60A, 60B, 60C, PJ882 |
Blade Type | Planer Blade |
Description
Knives for 60, 60A, 60B, PJ882,PK3, Blade Type Planer Blade, Compatible Manufacturer Model Number 60A, 60B, 60C, PJ882, Material Steel, Number of Blades 3, Overall Length 8 1/16 in, Overall Width 11/16 in, Product Type Blades, Thickness 1/8 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Kit Cutter Blade Back (J93099)
- METABO Angle Grinder, 6", 13 A, 9600 RPM, 120VAC (WEP 15-150 QUICK)
- SPYDER SPYDER SCRAPER 2"" (0138)
- IRWIN BIT DRILL 1-1/4""SPEEDBOR (88820)
- POWERMATIC Planer, Cast Iron, 4800 rpm, 7-1/2 HP (1791268)
- POWERMATIC Bowl Turning Toolrest (Right) For Model (6294740)
- POWERMATIC Planer, Cast Iron, 4500 rpm, 3 HP (1791213)
- POWERMATIC Planer, 5 HP, 14 A (1791316)
- POWERMATIC Planer, Cast Iron, 5000 rpm (1791315)
- POWERMATIC 701 Pm Benchtop Deluxe Mortiser (1791310)
- RIDGID Guide Block (39655)
- Powermatic Pipe & Tubing Tool Parts