Shop All Jointers & Planers
This Product is Discontinued
Powermatic
Jointer, Cast Iron, 1 HP (Discontinued)
Mfr # 1791317K
Zoro # G3462840
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Jointing Capacity (In.) 6 in
- Depth of Cut (In.) 1/2 in
- Cuts per Minute 18,000
- Tool Weight 317 lb
- Rabbeting Capacity (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermatic
- MFR # 1791317K
- Zoro # G3462840
- UPC # 662755955976
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Depth of Cut (In.) | 1/2 in |
Table Width (In.) | 7 1/4 in |
Overall Height (In.) | 37 in |
Table Length (In.) | 66 in |
Overall Length (In.) | 66 in |
Overall Width (In.) | 24 in |
Overall Width | 24 in |
Overall Depth | 66 in |
Overall Height | 37 1/2 in |
Table Length | 66 in |
Dust Port Diameter | 4 in |
Table Width | 7 1/4 in |
Blade Length | 6 1/16 in |
Fence Height | 4 3/4 in |
Blade Width | 3/4 in |
Fence Length | 38 in |
Head Diameter | 2 1/2 in |
Depth of Cut | 1/2 in |
Description
Jointer, Jointer Type Floor Standing, Power Source Corded, Voltage 115V, Phase Single-Phase, Current 6.5 A, 13 A, Horsepower 1 hp, Jointing Capacity 6 in, Depth of Cut 1/2 in, Cutter Speed 6,000 RPM, Cutter Type Helical Head, Table Length 66 in, Table Width 7 1/4 in, Kit Contents Bare Tool, Includes Dust Collection Port, Tool Weight 317 lb, Blade Length 6 1/16 in, Blade Thickness 1/16 in, Blade Width 3/4 in, Cuts per Minute 18,000, Dust Port Diameter 4 in, Fence Height 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.