Shop All Jointers & Planers
Powermatic
Jointer, 8IN, 2HP 1PH 230V, Magnetic
Mfr # 1610084K
Zoro # G1937597
product price: $2,899.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$2,899.99
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
- Power Source Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermatic
- MFR # 1610084K
- Zoro # G1937597
- UPC # 731325041330
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Details
Item | Jointer, 8IN, 2HP 1PH 230V, Magnetic |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Power Source | Corded |
Description
Jointer, 8IN, 2HP 1PH 230V, Magnetic, Power Source Corded
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 12,000-Series Annular Cutter Kit 1 in. Depth (12001)
- OSG Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes (1410109008)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #55 (41725)
- HARVEST FORGE Combination Wrenches, 9/16, 2 pcs. (88033)
- POWERMATIC Model 209, 5Hp, 1Ph, 230V (1791296)
- POWERMATIC Model Dt45, 1Hp, 1Ph, 230V, Manual Clamp (1791304)
- POWERMATIC 22 Planer 7-1/2Hp 1Ph 230V W/Helical (1791267)
- POWERMATIC Powermatic 8In. Parallelogram Jointer 2H (1610079)
- POWERMATIC Jointer, 8IN, 2HP 1PH 230V, Magnetic (1610086K)
- POWERMATIC Jointer, Cast Iron, 1 HP, 60 Hz (1791279DXK)
- FREUD High Speed Steel Industrial Planer and J (C460)
- Powermatic Finishing Tools