Shop All Jointers & Planers
Powermatic
Jointer, 3 HP, 3/4 In
Mfr # 1791308
Zoro # G9878951
product price: $8,799.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,799.99
Free 30-Day Returns
Key Features
- Jointing Capacity (In.) 12 in
- Depth of Cut (In.) 3/4 in
- Tool Weight 762 lb
- Rabbeting Capacity (In.) 3/4 in
- Voltage 230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermatic
- MFR # 1791308
- Zoro # G9878951
- UPC # 662755506109
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Depth of Cut (In.) | 3/4 in |
Table Width (In.) | 12 in |
Overall Height (In.) | 39 in |
Overall Length (In.) | 84 in |
Table Length (In.) | 84 in |
Overall Width (In.) | 28 in |
Overall Height | 44 in |
Overall Width | 38 in |
Overall Depth | 84 in |
Table Width | 12 in |
Fence Height | 5 1/4 in |
Dust Port Diameter | 4 in |
Blade Length | 1/8 in |
Fence Length | 47 1/4 in |
Depth of Cut | 3/4 in |
Table Length | 7 ft |
Blade Width | 1 3/16 in |
Description
Jointer, Jointer Type Floor Standing, Power Source Corded, Voltage 230V, Phase Three-Phase, Current 6.5 A, Horsepower 3 hp, Jointing Capacity 12 in, Depth of Cut 3/4 in, Cutter Speed 5,000 RPM, Cutter Type Helical Head, Table Length 7 ft, Table Width 12 in, Kit Contents Bare Tool, Includes Cutter Head Guard, Dust Port, Heavy Duty Fence, Push Blocks, Tool Kit, Tool Weight 762 lb, Blade Length 1/8 in, Blade Thickness 12 in, Blade Width 1 3/16 in, Dust Port Diameter 4 in, Fence Height 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.060 In, Black (911106000)
- KLEIN TOOLS Bi-Metal Hole Saw, 7/8-Inch (31914)
- DOTCO Collet Router, 25000 rpm (12L2080-01RT)
- WILLIAMS Williams Socket Extension, 1/2", 6 Pt, 3/8" D, 6" (ISFXT616)
- POWERMATIC Mobile Base for 60C, 60HH Jointers (2042376)
- POWERMATIC Model 201, 7-1/2Hp, 1Ph, 230V (1791261)
- POWERMATIC Model Ds-20, 2Hp, 1Ph, 230V Only (1791276)
- POWERMATIC Jointer, 8IN, 2HP 1PH 230V, Magnetic (1610086K)
- POWERMATIC Model 209, 5Hp, 1Ph, 230V (1791296)
- POWERMATIC Powermatic 8In. Parallelogram Jointer 2H (1610079)
- TOLSEN 9 1/4 Planer 9 1/4 Planer, Color Box (42000)
- Powermatic Finishing Tools