Shop All Routers
This Product is Discontinued
Powermatic
Dust Shoe, Plastic (Discontinued)
Mfr # 1797001
Zoro # G7346425
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Plastic
- Height 5 in
- For Use With Powermatic CNC Routers
- Width 6 1/4 in
- Application Woodworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermatic
- MFR # 1797001
- Zoro # G7346425
- UPC # 731325489187
- Country of Origin Taiwan, Province of China
- Category Routers
Dimensions
Height | 5 in |
Width | 6 1/4 in |
size | 11-1/2" L x 5" H x 6-1/4" W |
Length | 11 1/2 in |
Size | 11-1/2 in L x 5 in H x 6-1/4 in W |
Compatible Hose Size | 4 in |
Details
Item | Dust Hood |
Material | Plastic |
For Use With | Powermatic CNC Routers |
Application | Woodworking |
Features | Provides A Clean Surface As The Machine Works When Hooked Up to A Dust Collector |
Product Type | Dust Hood |
Number of Pieces | 1 |
Compatible Manufacturer Model Number | 1797022K, 1797024K |
Description
Dust Hood, Product Type Dust Hood, Compatible Manufacturer Model Number 1797022K, 1797024K, Number of Pieces 1, Wrench Size Not Applicable, Compatible Hose Size 4 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.