Shop All Dust Collectors
Powermatic
Dust Collector, 1,782 CFM Max Flow, 3 hp, 1 Phase
Mfr # 1792072K
Zoro # G3462816
product price: $1,899.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,899.99
Free 30-Day Returns
Key Features
- Type Canister
- Max. Flow (CFM) 1,782 cfm
- Operating Velocity Range (FPM) 5,374 fpm
- Static Pressure Range (In.) 11.31
- HP 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermatic
- MFR # 1792072K
- Zoro # G3462816
- UPC # 731325175257
- Country of Origin Taiwan, Province of China
- Category Dust Collectors
Dimensions
Cord Length | 6 ft |
Overall Height (In.) | 45 in |
Hose Dia. (In.) | 8 in |
Width (In.) | 23 in |
Depth (In.) | 46 in |
Impeller Dia. (In.) | 14 |
Height (In.) | 45 in |
Overall Depth (In.) | 46 in |
Overall Width (In.) | 23 in |
Max. Hose Length (Ft.) | 5.83 |
Overall Width | 30 in |
Overall Height | 72 in |
Lower Collector Diameter | 20 in |
Overall Length | 61 in |
Adaptor Inlet Diameter | 4 in |
Impeller Diameter | 14 in |
Filter Height | 26 in |
Lower Collector Height | 30 in |
Main Inlet Diameter | 8 in |
Description
Wood Dust Collector, Mounting Type Mobile, Dust Collector Type Single-Stage, Filter Type Cartridge, Nameplate Voltage 230V AC, Air Flow - Maximum 1,782 cfm, Filter Efficiency 86 Percent of 1 micron particles; 98 Percent of 2 micron particles, Main Inlet Diameter 8 in, Number of Adaptor Inlets 3, Adaptor Inlet Diameter 4 in, Lower Collector Type Bag, Lower Collector Capacity 10 cu ft, Sound Rating - Maximum 92 dBA, Amperage 15.0 A, Filter Height 26 in, Frequency 60 Hz, HP 3 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Mill File, American, Rectangular, Bastard (78149600)
- KNIPEX Snap Ring Pliers, Internal, 5 1/2" Inter (44 31 J12)
- DORIAN Knurling Tool, Self-Centering, 4 In OAL (SSCK-50-2)
- MITUTOYO Gage Block, Rect, Steel, 4.00 In, ASME 0 (611204-531)
- POWERMATIC PM1250 Micro Dust AFS (PM1250)
- POWERMATIC PM2200 Cyclonic Dust Collector, with HEP (PM2200)
- DAYTON Dust Collector, 3,200 CFM Max Flow, 10 hp, 3 Phase (3AA29)
- OASIS MACHINERY Heavy Duty 2 HP Wood Dust Collector with free replacement bag (DC2000A)
- BAILEIGH INDUSTRIAL Dust Collector, 2,111 CFM Max Flow, 3 hp, 1 Phase (DC-2100C)
- MILWAUKEE TOOL M12 HAMMERVAC Universal Dust Extractor Kit (2509-22)
- ALC Dust Collector, 1963 CFM Max Flow, 1 5/16 hp, 1 Phase (40412)
- Powermatic Dust Collectors & Accessories