Shop All Power Saw Accessories
Powermatic
6In. Toolrest For Models 3520A And 4224
Mfr # 6294739
Zoro # G0722018
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type 6In. Toolrest For Models 3520A And 4224
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermatic
- MFR # 6294739
- Zoro # G0722018
- UPC # 662755300752
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Details
Item | 6In. Toolrest For Models 3520A And 4224 |
Product Type | 6In. Toolrest For Models 3520A And 4224 |
Description
6In. Toolrest For Models 3520A And 4224
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL Eccentric Bearing Assembly 40-24 (40-24)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984570)
- IDEAL Nc Drill/Tap Bit 6-32 (36-6/32)
- BOSCH DareDevil 10 Pc Spade Set w/Ext (DSB5010)
- POWERMATIC Riser Block Kit For 1791216K Bandsaw (1791217)
- POWERMATIC Belt For Powermatic 66 Tablesaw (6077225)
- POWERMATIC Accu-Fence Assembly for PM2000B (2195079B)
- POWERMATIC Model Pf3-Jr, 1/4Hp, 1Ph, 115V, 3 Wheel (1790818)
- POWERMATIC Accu-Fence Assembly for PM3000B (2195080B)
- MAKITA 55" Guide Rail (194368-5)
- SAWSTOP Sliding Table, 34" H, 94" L, Steel (TSA-SA70)
- Powermatic Power Saws