Shop All Jointers & Planers
Powermatic
22 Planer 7-1/2Hp 1Ph 230V W/Helical
Mfr # 1791267
Zoro # G1940622
product price: $10,899.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,899.99
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermatic
- MFR # 1791267
- Zoro # G1940622
- UPC # 662755955853
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Details
Item | 22 Planer 7-1/2Hp 1Ph 230V W/Helical |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Description
22 Planer 7-1/2Hp 1Ph 230V W/Helical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (J4706LT)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #60 (.0400”/1.016MM), 12PK (45-11260)
- PROTO 1 in Drive, 50mm 6 pt Metric Socket, 6 Points (J10050M)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 59" L, Total Number of Vials: 3 (5700-5900M)
- POWERMATIC Model Ds-20, 2Hp, 1Ph, 230V Only (1791276)
- POWERMATIC Model Ds-20, 3Hp, 3Ph, 230V/460V (Wired (1791264)
- POWERMATIC Model 201, 7-1/2Hp, 1Ph, 230V (1791261)
- POWERMATIC Model Dt45, 1Hp, 1Ph, 230V, Manual Clamp (1791304)
- POWERMATIC Mobile Base for 60C, 60HH Jointers (2042376)
- POWERMATIC Model 209, 5Hp, 1Ph, 230V (1791296)
- SKIL Planer, 6.5 A, Size 3 1/4 (PL201201)
- Powermatic Jointers & Planers