Shop All Chisels
Powermatic
1791095 Premium Mortise Chisel & Bit 3/4in
Mfr # 1791095-POWER
Zoro # G311589550
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermatic
- MFR # 1791095-POWER
- Zoro # G311589550
- Country of Origin China
- Category Chisels
Description
Powermatic 1791095 Premium Mortise Chisel & Bit 3/4inThese premium hollow chisel and bit sets are machined from solid bars of the finest carbon steel. They have one cutting edge, one spur and a brad point for superior performance, making consistently clean and truly square cuts.Features: Ground and hardened carbon steel for efficient performance and long lifeExtra long bit for compatibility with different mortisersMakes consistently clean cuts with smooth side wallsSpecificationsHeight 1.2500Length 9.5000Weight 1.0000Width 1.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Oil Spout (44495)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706101)
- WIDIA Threading Insert, NT, (NT3R)
- EVOLUTION 5/8" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CT625L)
- POWERMATIC 1791096 Premium Mortise Chisel & Bits (1791096-POWER)
- KLEIN TOOLS 3/4-Inch Cold Chisel, 12-Inch Length (66177)
- WESTWARD Handguard Masons Chisel, 2-1/4 x 7-1/2 In (2AJK1)
- PROTO Cold Chisel, 1/2 In. x 12 In. (J86A7/16X12S2)
- WILDE 3/8" x 5-1/4" COLD CHISEL-BULK (CC1232.NP/MP)
- STANLEY Bi-Material Short Blade Wood Chisel – 3/4" (16-312)
- BETA Flat Chisel, Ribbed Type, 17mm (000350002)
- Powermatic Cutting and Shaping Tools